High-performance pneumatic ring-shank nailer for precise insertion of ring-shank nails
Powerful nailer for use with coil nails in diameters 2.5–3.8 mm, length 45–90 mm
Powerful nailer for processing pin nails with a width of 1.4 mm and a length of 25–64 mm
Very lightweight, powerful device for processing staples with a width of 12.8 mm and a length of 4–16 mm
High-performance gas device for wood connections with 34° magazine
Powerful combi unit for connecting various fastening elements: Type WN staples, type W155 staples and T nails.