No measurement error due to slanted positioning
Horizontal and vertical level
Good readability
- Large digital display field
- Additional lighting can be switched on in poorly lit areas
Easy to use
- Reset function: The goniometer can be reset in any position
- Hold function: Measured values remain in the display, even when the goniometer is moved
- When the goniometer is switched on, the previous value is displayed
Long service life
- High-precision aluminium measuring arm
- Hard-wearing red powder coating
Fits in all standard tool cases
Short arm length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!