For detailed information, other images and documents, please select individual articles from the following table.
DC1 digital callipers
Ergonomic digital callipers with calibration certificate and a measuring range of 150 mm
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Long service life and reliable measurements due to reinforced plastic housing, hardened and ground measuring jaw
- Very easy-to-read display, even from wider viewing angles
- Two-button operation, on/off, zero/switching inch/mm
- Flat depth gauge for precise depth measurements
- Easy transfer of measurement results using the locking screw on the top to lock
- Tool-free battery replacement, including R2032 battery
- Automatic shutdown after 20 minutes
- Thread table on the rear of the housing
- Supplied with factory calibration certificate
- Keep the callipers clean and dry. Fluid can damage the slide
- Surfaces should be carefully cleaned with cotton fabric
- Never use petrol, acetone or other organic solvents
- Never apply voltage to parts of the digital callipers (e.g. engraving with an electric pin) as this may damage the circuit
- Read the operating instructions before using the callipers
- Clean and dry the digital callipers and the objects to be measured
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!