The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Diamond dry core drill bit 1 1/4 inch
Extremely versatile premium diamond dry core bits with very high drilling speed and long service life
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Very cost-effective
The newly developed diamond bond ensures optimum drilling speed and service life with a simultaneously broad application range -> One core bit for a wide range of different construction materials.
Fast, easy tapping
Tapping with this product is easy compared with competitor products. A universal drilling aid for all core diameters, with a working length of 330 mm. Very easy to remove.
Less resistance in the material
The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.
Viscoplastic yet high-strength segment connection
The special fusion welding process (FW) significantly reduces the breakage of diamond segments from the core drill bit (in contrast to other processes) - even in the most demanding of applications.
- Dia. 68 mm and dia. 82 mm for switch and junction boxes
- Clay brick, masonry, sand-lime brick, porous concrete, aerated concrete, concrete bricks, screed, mortar, plaster
- See application overview for additional applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!