Diamond dry core drill bit 1 1/4 inch
Diamond dry core drill bit 1 1/4 inch - 1
Diamond dry core drill bit 1 1/4 inch - 2
Diamond dry core drill bit 1 1/4 inch - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Diamond dry core drill bit 1 1/4 inch

Extremely versatile premium diamond dry core bits with very high drilling speed and long service life

See product details

Available in 7 versions
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
Very cost-effective


The newly developed diamond bond ensures optimum drilling speed and service life with a simultaneously broad application range -> One core bit for a wide range of different construction materials.



Fast, easy tapping


Tapping with this product is easy compared with competitor products. A universal drilling aid for all core diameters, with a working length of 330 mm. Very easy to remove.



Less resistance in the material


The segments, which are approx. 10 % narrower than in competitor products, prevent unnecessary friction losses. This makes tapping easier too.



Viscoplastic yet high-strength segment connection


The special fusion welding process (FW) significantly reduces the breakage of diamond segments from the core drill bit (in contrast to other processes) - even in the most demanding of applications.