For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc CONSTRUCTION SITE
The robust diamond cutting disc with high performance values
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Optimum cutting capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN 12413 European standard
- For use at construction site with changing materials
- EN 12413 European standard
Construction Site
Old concrete, washed concrete, clinker bricks, interlocking paving stones, concrete piping, poroton bricks.
Segmented
For dry and wet cutting.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!