Longlife & Speed roof diamond cutting disc

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Longlife & Speed roof diamond cutting disc

Developed for the roofing trade, super-thin, with extremely high ease of cutting, very long service life and wide range of applications
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
  • Optimum cutting quality due to extra thin, finely toothed, closed cutting edge. Enables absolutely precise, fast cuts and clean cutting edges.

  • Absolutely smooth running, disc does not wobble or flutter due to wavy carrier, specially reinforced in the centre

  • Cutting without high application of force, the extremely thin segment focuses the cutting force very precisely

Optimised cooling and reliable direction indication due to special, arrow-shaped cooling openings which provide additional cooling and serve as a permanent running direction indicator

Notice
  • Diamond cutting discs become dull at excessively high rotation speeds and wear too quickly at excessively low circumferential speeds

  • If the cutting performance deteriorates (indicated by heavy sparking), resharpen the disc by making multiple cuts in an abrasive material, such as sandstone

  • Larger workpiece cross-sections should be cut in several sections (oscillating cut)

  • Work without applying pressure. The weight of the power tool itself is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs. Risk of injury!

  • Although the tool is safe, safety goggles and protective clothing must always be worn while working

  • Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions

  • The direction arrow on the disc must match the direction of rotation of the power tool

  • Do not use for side grinding

  • Use a suitable protective cover

  • Clamping must be performed only by a trained specialist (do not use force, use clamping flanges of the same size, perform a test run)

  • Grinding tools that are clamped or used incorrectly or are damaged are dangerous and can cause serious injury