For detailed information, other images and documents, please select individual articles from the following table.
Diagnostics system iQ 150 Generation 39
The iQ 150 Generation 39 diagnostics system combines the Snooper+ with notebook/tablet PC 150 in a robust case for service-focused vehicle diagnostics, troubleshooting and repairs.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
Comprehensive system
- Mobile notebook/tablet 150 for flexibility when working on the vehicle
- Snooper+ wireless diagnostics interface with Bluetooth technology (alternative via USB possible)
- Robust case for tidy, mobile diagnostics
Designed for use in workshops
- Robust, splash-proof and dust-proof housing
- Touch screen with scratch-resistant Corning Gorilla Glass NBT
- Shock-resistant 256 GB SSD hard drive without moving parts
- Can be used as a notebook with keyboard or tablet with touch screen
- Documentation of service jobs and interactive help via the WOW! hotline thanks to the 180° swivelling HD webcam
Optimally equipped
- Intel® Pentium® Silver N5000 processor
- Memory 8 GB LPDDR 4 | 2.4 GHz
- Up to 11 hours of wireless operation thanks to ultra high-performance battery
- Operation without space constraints due to on-board Bluetooth, LAN and WLAN
Scope of delivery
- Notebook/tablet PC 150 with 360° rotating HD touch screen
- Snooper+ diagnostic interface with Bluetooth technology
- Quick-start guide iQ150 Generation 39
- Snooper+ manual
- Sturdy case
- Pre-installed, not activated WOW! diagnostics software
- On-site instructions
For functional diagnostics, WOW! WSD 300 diagnostic software is required (art no. W015 000 007).
We recommend the WOW! power package consisting of WSD 300 (art no. W015 000 007) and WTI 350 (art. no. W015 000 350) – for full access to Power Repair and other WOW! software highlights.
For OBD and EOBD diagnostics on passenger cars and vans
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!