The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Diamond cutting disc Construction site Longlife & Speed RS
Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and maximum cutting speed. The perfect disc for all angle grinders, wall chasers, hand-held and floor saws
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Maximum cutting speed and extremely clean and precise cutting edges
Special segment shape and innovative segment technology
Long service life
Up to 15 mm high segments
Optimised dust removal and cooling
Specially shaped innovative fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.
Smooth running and pleasant working conditions
The special innovative slot geometry reduces uncontrolled vibrations and unpleasant running noises.
Protection against undercut, especially when working with particularly abrasive materials
Specially arranged protection segments with a disc diameter of 115 to 150 mm
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient circumferential speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear safety glasses and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped wrongly or used incorrectly or are damaged, they represent a danger and may cause serious injury
- Diameter of 115 to 150 mm, optimised especially for use in all wall slitting cutters
- For dry and wet cutting
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime brick, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!