For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Suitable for virtually all textiles
- For universal use
- Leaves behind no residues
- Spots do not form
- Colourless
Specially selected combination of raw materials
- Quick-acting and permanent
- Odour molecules are not just masked as with air fresheners, but are completely eliminated naturally
Fine-mist manual spray bottle
- Uniform fine wetting of the entire surface without it becoming too wet
- Very quick drying time
- Quick to apply
AOX-free
Preliminary testing required for textiles sensitive to water (e.g. silk). Not suitable for leather and suede.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Neutralises all unpleasant odours, e.g. cigarette smoke, sweat, animal, mildew and kitchen odours that can occur in the vehicle interior, driver cabs, on upholstered furniture, carpets, curtains and coverings.
1. Spray the surface to be treated from a distance of approx. 30 cm until the fabric is slightly damp.
2. The odour disappears once the fabric has dried.
3. Repeat the process if the odour is stronger.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!