For detailed information, other images and documents, please select individual articles from the following table.
DWD XP front holder
Specifically for commercial construction and shopfitting applications
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
No dirty fingers due to the surface coating
For specific areas of application such as property and store construction where particular load is expected on drawers, we recommend front fixtures with anchors.
Specified dimensions not binding. Subject to technical changes.
Mounted with ASSY screw ∅ 3.5 x 17 mm. For press-in anchors, drill holes must be countersunk; this is not necessary for expansion anchors.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!