Welcome to Würth Ireland & Northern Ireland For trade customers only

TRADE CUSTOMERS

CLICK & COLLECT

FAST DELIVERY

CUSTOMER SERVICE +35361430255

OVER 20,000 PRODUCTS

Hexagon nut, low profile, with clamping piece (non-metal insert)
Hexagon nut, low profile, with clamping piece (non-metal insert) - 1
Hexagon nut, low profile, with clamping piece (non-metal insert) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, with clamping piece (non-metal insert)

DIN 985, steel I6I/I8I, galvanised blue passivated (A2K)

  • Standards: DIN 985
  • Material: Steel
  • Surface: Zinc plated
  • RoHS-compliant: Yes
  • Form: Low
  • Locking device operating principle: Clamping part polyamide ring
  • Locking function: Locking against losing by clamping

See product details

Available in 21 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height External drive Property class Quantity PU
price/PU
036814
M14 14 mm WS22 I8I
50 pcs
036818
M18 18.5 mm WS27 I8I
25 pcs
036822
M22 22 mm WS32 I8I
25 pcs
036827
M27 27 mm WS41 I8I
5 pcs
03683
M3 4 mm WS5.5 I6I
100 pcs
036830
M30 30 mm WS46 I8I
5 pcs
036833
M33 33 mm WS50 I8I
15 pcs
03684
M4 5 mm WS7 I6I
100 pcs
036842
M42 42 mm WS65 I8I
10 pcs
03685
M5 5 mm WS8 I6I
100 pcs
03686
M6 6 mm WS10 I8I
100 pcs
03687
M7 7.5 mm WS11 I8I
03688
M8 8 mm WS13 I8I
100 pcs
036839
M39 39 mm WS60 I8I
10 pcs
036848
M48 48 mm WS75 I8I
1 pcs
036810
M10 10 mm WS17 I8I
100 pcs
036820
M20 20 mm WS30 I8I
25 pcs
036816
M16 16 mm WS24 I8I
50 pcs
036836
M36 36 mm WS55 I8I
25 pcs
036824
M24 24 mm WS36 I8I
25 pcs
036812
M12 12 mm WS19 I8I
100 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. ! common.detail.customermaterialnumber !

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Notice
  • Hexagon nuts with lower nominal height complying with DIN 985 cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).