For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut / flat washers A2 assortment
1200 pieces in system case 4.4.1. Hexagon nuts DIN 934 / flat washers, for hexagonal bolts and nuts, A2
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Assortment of 1200 pieces
- 100 M3 hexagon nuts
- 100 M4 hexagon nuts
- 100 M5 hexagon nuts
- 100 M6 hexagon nuts
- 100 M8 hexagon nuts
- 50 M10 hexagon nuts
- 50 M12 hexagon nuts
- 100 washers Ø 3.2 mm
- 100 washers Ø 4.3 mm
- 100 washers Ø 5.3 mm
- 100 washers Ø 6.4 mm
- 100 washers Ø 8.4 mm
- 50 washers Ø 10.5 mm
- 50 washers Ø 13.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!