Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolts / hexagon nuts / flat washer / lock washer assortment

890 pieces in system case 4.4.1. Hexagon head screws ISO4017, DIN933 8.8 / hexagon nuts DIN 934 I8I / flat washers DIN 125-A steel / lock washer DIN 127-B zinc-plated, blue passivated (A2K)
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
  • 15 hexagonal bolts DIN933; SW17; M10x25; M10x30

  • 10 hexagonal bolts DIN933 SW17, M10x40

  • 50 lock washers DIN127-B, D10.2

  • 50 washers DIN125-A-140HV, D10.5

  • 30 hexagon nuts DIN934-I8I SW17, M10

  • 25 hexagonal bolts ISO4017; SW13; M8x20; M8x25

  • 20 hexagonal bolts ISO4017 SW13, M8x30

  • 75 lock washers DIN127-B, D8.1

  • 75 washers DIN125-A-140HV, D8.4

  • 50 hexagon nuts DIN934-I8I SW13, M8

  • 50 hexagonal bolts ISO4017 SW10, M6x16, M6x20, M6x25

  • 100 lock washers DIN127-B, D6.1

  • 100 washers DIN125-A-140HV, D6.4

  • 100 hexagon screws DIN934-I8I SW10, M6