Thread-rolling screw
Thread-rolling screw - 1
Thread-rolling screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread-rolling screw

DIN 7500-1, flat head, case-hardened (-O-) galvanised steel (A2K)

See product details

Available in 41 versions
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
Self-tapping screws form a nut thread in cast blind holes, rim holes, drilled, lasered and punched sheet metal parts. Unlike thread cutting, thread-rolling does not interrupt the material structure in the receiving thread. Instead, the material is displaced and strain-hardened.



Eliminates thread cutting


Saves money



Non-cutting thread formation



Large thread flank overlap


High load-bearing capacity



Strain-hardened receiving thread (nut thread)


Greater load-bearing capacity



Play-free and self-locking thread seating


  • Reduced likelihood of screw working loose

Protection against loss



The formed thread corresponds to a standard metric thread