For detailed information, other images and documents, please select individual articles from the following table.
Hexagonal nut with flange and clamping piece (non-metallic insert) DIN 6926, steel 8, zinc-plated, blue passivated (A2K)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
DIN 6926 has been withdrawn and replaced by EN 1663. There is some limited similarity (Nuts with fine thread included in DIN EN 1666 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed), (Nuts with standard thread included in DIN EN 1663 | Nut height changed | Width across flats for size M10 changed from 15 mm to 16 mm | Strength class 12 removed | Strength class 6 added).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!