For detailed information, other images and documents, please select individual articles from the following table.
Wire cable 1 x 19 A4 stainless steel
Nominal strength of the wires: 1,570 N/mm²
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Very stiff wire rope thanks to 19 single wires twisted together
- Can only be bended over large radii
These cables have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!