For detailed information, other images and documents, please select individual articles from the following table.
Serrated lock washers DIN 125 / lock washer DIN 127 assortment
1200 pieces in system case 4.4.1. Serrated lock washers DIN 125-A, 140 HV steel / lock washer DIN 127-B, zinc-plated spring steel, blue passivated (A2K)
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Assortment of 1200 pieces
- 100 serrated lock washers Ø 4.3 mm
- 100 serrated lock washers Ø 5.3 mm
- 100 serrated lock washers Ø 6.4 mm
- 100 serrated lock washers Ø 8.4 mm
- 100 serrated lock washers Ø 10.5 mm
- 100 serrated lock washers Ø 13.0 mm
- 100 lock washers Ø 4.1 mm
- 100 lock washers Ø 5.1 mm
- 100 lock washers Ø 6.1 mm
- 100 lock washers Ø 8.1 mm
- 100 lock washers Ø 10.2 mm
- 100 lock washers Ø 12.2 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!