HSS Co8 bimetal Longlife & Speed cylinder saw assortment 26 pieces in system case

For detailed information, other images and documents, please select individual articles from the following table.

HSS Co8 bimetal Longlife & Speed cylinder saw assortment 26 pieces in system case

Extremely fast drilling speed and long service life, even in solid stainless steel materials

See product details

Available in 1 version
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
Extremely fast sawing progress with minimal effort


Newly developed tooth shape.



High concentricity and side stroke accuracy


Robust base plate with more threads.



Very quiet and low-vibration operation to a cutting depth of 38 mm


Combi vario toothing made from M42 bimetal (8% cobalt).