ZEBRA GALAXIO 2 cutting disc
ZEBRA GALAXIO 2 cutting disc - 1
ZEBRA GALAXIO 2 cutting disc - 2
ZEBRA GALAXIO 2 cutting disc - 3
ZEBRA GALAXIO 2 cutting disc - 4
ZEBRA GALAXIO 2 cutting disc - 5
ZEBRA GALAXIO 2 cutting disc - 6
ZEBRA GALAXIO 2 cutting disc - 7

For detailed information, other images and documents, please select individual articles from the following table.

ZEBRA GALAXIO 2 cutting disc

INNOVATION: the best performance on the market! Steel/INOX steel cutting disc.

See product details

Available in 2 versions
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
Combination of a mixture of semi-brittle abrasives and ceramic monocrystalline abrasives with additives (powder additives):


  • Versatile disc: for processing steel and INOX steel,

  • High regenerative capability of abrasive grains: exceptional longevity,

  • Controlled temperature all along the section: perfect finish.

2 external reinforced canvasses:


  • 10 times safer.

New manufacturing technology:


  • Service life twice that of a disc from the top end of the range,

  • Aggressive disc with rapid cutting,

  • High-precision, cold, clean cutting without ridges,

  • Consistent performance throughout the entire cutting process,

  • Greater user comfort,

  • Fewer discs required for a single operation = increased productivity.

Free from iron, sulphur and chlorine.


Hermetically sealed metal boxes for Ø 125:


  • Discs protected from humidity, which means that cutting performance remains intact.