Wire cup brush Crimped stainless steel with M14 connecting thread
Wire cup brush Crimped stainless steel with M14 connecting thread - 1
Wire cup brush Crimped stainless steel with M14 connecting thread - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wire cup brush Crimped stainless steel with M14 connecting thread

Ideal for flexible brushing on large stainless steel and aluminium surfaces
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
  • Efficient machining of large surfaces thanks to wire cup brush with crimped wire

  • Crimped wire bristles support each other and thus increase stability during brushing

  • For direct use on angle grinders
Notice
  • Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.

  • For optimal results, use on angle grinders with adjustable speed.

  • Always wear safety goggles and protective gloves when working with machine brushes!
Instructions for use (optimising brushing results)
MeasurementPeripheral speedBrush diameterWire thicknessBristle length
Increase brushing effect
Reduce brushing effect
Brush creates ridge
ApplicationsPeripheral speed [in m/s]
Recommended peripheral speeds for brushing
1520253035404550
Deburring 25 - 35
Cleaning welding seams 35 - 45
Removing scale 35 - 45
Polishing 30 - 40
Plastic machining15 - 25