Corner Pull Out System Titane Kitchen Systems

For detailed information, other images and documents, please select individual articles from the following table.

Corner Pull Out System Titane Kitchen Systems

See product details

Available in 1 version

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Variants

Exclusively for trade customers

Register now and access more than 43,000 products

Call customer service: +353 61 430200

Prices for customers after login

The removable corner system is designed to take advantage of space in corner modules. Its load capacity is up to 20kg. It includes soft self-closing and has a three-dimensional door adjustment. It is made of anthracite gray painted steel and wood applications painted with the same color. The module where it is to be installed must have a minimum depth of 505 mm and the interior must have a width of 864 to 964 mm. Installation is simple and its proportions allow a single person to locate and fix it if necessary, it can also be installed quickly. The packaging contains one unit.