Central Profiel Cover Gola Kitchen Systems

For detailed information, other images and documents, please select individual articles from the following table.

Central Profiel Cover Gola Kitchen Systems

See product details

Available in 5 versions
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
The Gola cover matt anodized central profile is used to seal the parts of the profile that are hollow and are exposed. This piece has a design to be located on the left side of the profile also adjusting with a pressure mechanism which does not require screws. measurements are perfectly adjusted to the height and width of the matt anodized upper profile. All parts are made of aluminum and an external paint to obtain the matte anodizing. The paint is chosen so as not to tarnish any type of abuse that may occur due to use. Each package contains one unit.