The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HDPE fold masker
Statically charged, pre-folded cover film with a crepe masking tape for temporary protection of doors, windows, window sills, radiators and furniture during painting and plastering.
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
Edge-adhering HDPE film
- Pre-folded
- Lightly embossed
- Charged with static electricity
The paint is prevented from running by the embossing of the film.
Due to the static charge, the film clings to the substrate.
To ensure residue-free removal, the tape must be removed immediately after the paint or varnish has dried. The adhesive tape is not UV-resistant and is therefore not suitable for outdoor applications.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
The time-saving and compact 2-in-1 masking concept can be used for temporary protection of doors, windows, window benches, radiators and furniture during painting and plastering.
Unroll, affix the adhesive tape, cut, unfold the film
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!