For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Steel plate with square shape for use with Push Magnetic systems or to function as a door stop. Its installation is very simple, just use a screw to fix it to the cabinet door, it is recommended to use a screw with a maximum head of Ø5 mm.
The plate is made of steel with a nickel-plated finish and has a thickness of 1 mm to avoid any adjustment problems.
Product features
- Square steel plate for use with Push Magnetic systems.
- The plate can be used as a door stop.
- Reduced dimensions 20x20x1 mm.
- Installation is carried out with a maximum head screw of Ø5 mm.
- Made of steel and nickel-plated finish.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!