1/2 Moon Shelvo Tray Set Kitchen Systems

For detailed information, other images and documents, please select individual articles from the following table.

1/2 Moon Shelvo Tray Set Kitchen Systems

See product details

Available in 4 versions

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 43,000 products

Variants

Exclusively for trade customers

Register now and access more than 43,000 products

Call customer service: +353 61 430200

Prices for customers after login

Half moon rotating trays designed to take advantage of space in L-shaped corner kitchen furniture. They are easy to install and adaptable to different module heights. They are available for measures of 800 mm and 900 mm modules and in white and gray finishes . The system consists of 2 trays and mounting accessories made of recyclable plastic, antistatic, high resistance to impacts and ultraviolet rays and a central bar of aluminum matte anodized finish. They have a load capacity of 20kg per tray .



Product features


  • Half-moon rotating racks designed to corner units.

  • System consisting of 2 trays and an aluminum bar for installation in 800 & 900 mm units.

  • Easy to assemble and posibility to extract the lower carousel at the same time that the door is opened.

  • 550 mm height.

  • Trays diameter of 650 & 750 mm.