AS 4 cordless screwdriver RW EDITION
AS 4 cordless screwdriver RW EDITION - 1
AS 4 cordless screwdriver RW EDITION - 2
AS 4 cordless screwdriver RW EDITION - 3
AS 4 cordless screwdriver RW EDITION - 4
AS 4 cordless screwdriver RW EDITION - 5
AS 4 cordless screwdriver RW EDITION - 6

For detailed information, other images and documents, please select individual articles from the following table.

AS 4 cordless screwdriver RW EDITION

Handy and powerful cordless screwdriver with five torque settings
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
  • ¼ inch bit holder and easy to handle thanks to the "Push&Go" function

  • Can be switched on by either pushing the screwdriver into the screw and toward the substrate or by pressing the separate On switch

  • Very compact and ergonomic design with low weight enables working in a wide range of positions

  • Mechanical coupling with five torque settings and maximum power mode enables precise work for the respective screw size

  • Electronic brake stops the motor immediately when the screwdriver is switched off, which prevents the screw head from over-tightening
Application area