ETS 12-125-A cordless random orbital disc sander

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ETS 12-125-A cordless random orbital disc sander

Compact 12 V random orbital disc sander with excellent balance close to the workpiece for optimal tool control

See product details

Available in 2 versions
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
Slim and compact design


Easy sanding even in tight spaces.



Speed control


For light sanding, intermediate sanding, removing paint and finishing wood, veneer, paint, fillers as well as mineral and acrylic surfaces.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-Ion battery packs and information about the battery charge status


Long runtime per battery charge. The handy cordless state-of-charge indicator on the device tells you how much power is left at all times.



Compatible with all 10.8 V and 12 V cordless system products