HO 12-A cordless plane

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

HO 12-A cordless plane

Very compact and handy 12 V plane with optimised centre of gravity for optimal handling during light planing work

See product details

Available in 2 versions
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
Comfortable and effortless work in any working position


Compact, lightweight and ergonomic design, optimised for one-hand operation.



Overload protection


Prevents overload damage to the motor and battery.



Long motor service life


Efficient, low-maintenance and powerful brushless EC motor.



Li-ion battery packs and information about the battery charge status


Long runtime per battery charge. The useful state-of-charge indicator on the device tells you how much power is left at all times.



Reversible plane blade made of fine-grained tungsten carbide


Highly wear-resistant blades with extremely sharp cutting edges for fine and even surfaces.



Compatible with all 10.8 V and 12 V cordless system products