ALB 18 COMPACT M-CUBE cordless leaf blower
ALB 18 COMPACT M-CUBE cordless leaf blower - 1
ALB 18 COMPACT M-CUBE cordless leaf blower - 2
ALB 18 COMPACT M-CUBE cordless leaf blower - 3
ALB 18 COMPACT M-CUBE cordless leaf blower - 4
ALB 18 COMPACT M-CUBE cordless leaf blower - 5
ALB 18 COMPACT M-CUBE cordless leaf blower - 6
ALB 18 COMPACT M-CUBE cordless leaf blower - 7
ALB 18 COMPACT M-CUBE cordless leaf blower - 8
ALB 18 COMPACT M-CUBE cordless leaf blower - 9
ALB 18 COMPACT M-CUBE cordless leaf blower - 10

For detailed information, other images and documents, please select individual articles from the following table.

ALB 18 COMPACT M-CUBE cordless leaf blower

Powerful and quiet cordless blower for quickly removing leaves and dirt
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
  • Efficient brushless motor for excellent performance and a long battery life

  • Precise control of the blowing power

  • Consistent blowing power in continuous operation due to the lockable accelerator switch

  • Slim, well-balanced design with rubberised grip surface for fatigue-free working

  • Padded shoulder strap for an ergonomic working position

  • Robust, easily removable blower tube with metal protection ring

  • Space-saving storage due to the practical hanging eyelet

  • Quiet due to battery operation, ideal for noise-sensitive areas

  • Effective cleaning with an air flow rate of 12,200 l/min through the round nozzle

  • Pleasantly quiet operation with a sound pressure level of 97 dB

  • Low vibrations of 1.3 m/s² for comfortable working

  • Easy to handle due to a power tool weight of just 2.24 kg without battery pack and 2.9 kg with the battery pack