The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
APS 18 COMPACT M-CUBE cordless jigsaw
Precise and powerful M-CUBE cordless jigsaw for universal use in wood
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- EC brushless motor for increased service life and extremely low-maintenance requirements
- Easy, tool-free saw blade change with automatic ejection
- The enclosed dust protection optimises the extraction of sawdust and prevents wood chips from flying around
- Coordinated with Wurth saw blades for optimal cutting performance, especially in wood
- Adjustable speed for the respective application using 5 levels
- Automatic gearing enables slow sawing start speed and increases to set speed without manual inputs
- LED light can be turned on or off at the push of a button
- Pendulum stroke that can be flexibly adjusted to the application in 3 stages
- Integrated dust extraction: The included dust adapter enables a Wurth vacuum cleaner to be connected
- Optimised and tested suction performance and tool dust protection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!