For detailed information, other images and documents, please select individual articles from the following table.
Cordless impact drill driver BS 28-A COMBI
Extremely powerful, high-performance, compact 28 V cordless impact drill driver with lithium-ion technology. Choose the battery power you need with PICK YOUR POWER.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Call customer service: +353 61 430200
Prices for customers after login
- With selectable impact mechanism for impact drilling in stone and masonry
- Ideal for applications involving high torque due to the improved, more powerful motor
- Low weight, high performance and no memory effect of the rechargeable battery due to the lithium-ion technology
- Continuous monitoring of the rechargeable battery capacity with the state-of-charge indicator on the rechargeable battery
- Overload protection minimises the risk of damage to the power tool and rechargeable battery caused by overloading
- A long service life and optimal power transmission due to the high-quality two-speed planetary gearbox with aluminium housing
- Tool-free changing of the drill bit due to the quick-action drill chuck with spindle lock and low-wear carbide inserts
- Optimal illumination of the work surface via LED lighting
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!