Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 1
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 2
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 3
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 4
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 5
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 6
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 7
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Lightweight and compact cordless drywall screw gun with automatic mode

See product details

Available in 2 versions
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
  • If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the screw, enabling convenient, quiet and energy-saving work

  • Quick-change bit holder enables fast and convenient bit changes, especially when working with the optional attachment

  • Depth stop enables easy adjustment of the length of thread engagement for clean work results

  • Continuous monitoring of the motor via the electronic motor protection function, which switches the motor off prematurely in the event of blockage, overload and overheating

  • Long service life of the motor due to efficient, low-maintenance, brushless EC motor with power reserves, which maintains a more stable speed curve even under load

  • The LED light on the battery block provides a well-lit working area

  • Extremely compact, ergonomic and lightweight design enables comfortable, fatigue-free working
Notice

✔ WÜRTH M-CUBE battery system



✘ CV battery system