Cordless drill driver ABS 18 COMPACT M-CUBE
Cordless drill driver ABS 18 COMPACT M-CUBE - 1
Cordless drill driver ABS 18 COMPACT M-CUBE - 2
Cordless drill driver ABS 18 COMPACT M-CUBE - 3
Cordless drill driver ABS 18 COMPACT M-CUBE - 4
Cordless drill driver ABS 18 COMPACT M-CUBE - 5
Cordless drill driver ABS 18 COMPACT M-CUBE - 6
Cordless drill driver ABS 18 COMPACT M-CUBE - 7

For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver ABS 18 COMPACT M-CUBE

Compact, powerful and brushless cordless drill screwdriver for moderate screwing and drilling work, developed by Würth to meet the requirements of craftsmen

  • Nominal voltage: 18 V/DC
  • Idle speed 1st/2nd gear min./max.: 0-600 / 0-1900 rpm
  • Max. torque hard/soft: 60 / 34 Nm
  • Min./max. drill chuck span width: 1.5-13 mm
  • Drill chuck holder: 1/2 inch x 20 UNF
  • Included in delivery: Batteries not included in box
  • Number of rechargeable batteries/batteries: 0 PCS
  • Rechargeable battery/battery capacity: 0 Ah
  • Max. drilling diameter in steel: 13 mm
  • Max. drilling diameter in wood: 40 mm
  • Max. recommended drilling diameter in metal: 13 mm
  • Max. screw diameter: 10 mm
  • Length: 180 mm
  • Height: 250 mm
  • Weight of machine with rechargeable battery: 1.9 kg

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 15,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal voltage Idle speed 1st/2nd gear min./max. Max. torque hard/soft Min./max. drill chuck span width Quantity PU
price/PU
57018000
18 V/DC 0-600 / 0-1900 rpm 60 / 34 Nm 1.5-13 mm
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 15,000 products

Call customer service: +353 61 430200

Prices for customers after login

Continuous monitoring of motor


The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.



Long service life of the motor


Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.



Maximum service life and low wear


13 mm metal chuck with soldered carbide clamping jaws. The extra-tough clamping jaws grip hard into the shank of the drill.



Well lit working area


LED light on the battery block



Pleasant, effortless work


Very compact and ergonomic design with low weight