The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver ABS 18 BASIC M-CUBE
Compact and powerful 18-volt cordless drill driver for light to medium-duty drilling and screwdriving applications
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
For convenient and effortless work, even with applications above head height and in confined areas
Highly compact and ergonomic design with low weight.
Continuous monitoring of the motor
The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.
Safe clamping of tools
Metal drill chuck with ratchet/locking function securely and reliably clamps tools from 1.5–13 mm.
Well-lit working area
LED lamp on the battery block.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!