The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver BS 12-A Multi
More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
- Wide range of applications due to 10 mm auto-lock quick-action drill chuck
- The angled attachment can be adjusted in 16 ways (360°) and can be combined with other attachments without removing the attachment
- The offset angle attachment can also be adjusted in 16 ways (360°) and has a locking 1/4 inch universal bit holder for holding all common drill and screwdriver bits (E6+C6)
- Universal bit chuck due to the 1/4 inch universal bit holder, which can be locked and fits all common drill and screwdriver bits (E6+C6)
- Fatigue-free working due to lightweight and compact design
- Compatible with all 10.8 V and 12 V cordless system products
The rechargeable battery version is delivered in a transport bag.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!