ABS 18 SUBCOMPACT M-CUBE cordless drill/driver
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 1
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 2
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 3
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 4
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 5
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 6
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 7
ABS 18 SUBCOMPACT M-CUBE cordless drill/driver - 8

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS 18 SUBCOMPACT M-CUBE cordless drill/driver

Very compact and powerful cordless drill/driver with M-CLICK quick-change system for light and medium-duty screwdriving and drilling tasks

See product details

Available in 3 versions
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
  • Würth M-CLICK drill spindle for quickly changing drilling attachments and socket heads on the M-CLICK and M-CLICK+ systems without tools, ensuring flexibility and versatility

  • Spindle with ¼-inch hexagon socket enables the insertion of C 6.3 and E 6.3 bits without a drill chuck

  • No signs of fatigue when operating due to lightweight and compact design

  • Threaded bushings on the left and right of the device's base enable the optional attachment of accessories such as belt hooks or bit holders

  • Efficient and brushless motor with overload protection function

  • Integrated LED lights for direct illumination of the working area
Application area