AWS 18-125 P COMPACT M-CUBE cordless angle grinder
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 1
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 2
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 3
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 4
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 5
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 6
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 7
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 8
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 9
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 10
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 11
AWS 18-125 P COMPACT M-CUBE cordless angle grinder - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AWS 18-125 P COMPACT M-CUBE cordless angle grinder

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work
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
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload

  • In the event the motor becomes overloaded for a long period or jammed, the electronic motor protection function switches the motor off prematurely

  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves

  • Cover grates over the ventilation slots provide additional protection against chips

  • Dead man's switch and brake function ensure that the disc stops quickly when the switch is released

  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover

  • Pleasant, effortless work thanks to the highly compact and ergonomic design with additional anti-vibration handle


Wireless device management


  • Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.

  • Localisation: The last known location of the power tool can be viewed via the ORSYonline app.