AWS 18-115 P COMPACT cordless angle grinder
AWS 18-115 P COMPACT cordless angle grinder  - 1
AWS 18-115 P COMPACT cordless angle grinder  - 2
AWS 18-115 P COMPACT cordless angle grinder  - 3
AWS 18-115 P COMPACT cordless angle grinder  - 4
AWS 18-115 P COMPACT cordless angle grinder  - 5
AWS 18-115 P COMPACT cordless angle grinder  - 6
AWS 18-115 P COMPACT cordless angle grinder  - 7
AWS 18-115 P COMPACT cordless angle grinder  - 8
AWS 18-115 P COMPACT cordless angle grinder  - 9
AWS 18-115 P COMPACT cordless angle grinder  - 10
AWS 18-115 P COMPACT cordless angle grinder  - 11
AWS 18-115 P COMPACT cordless angle grinder  - 12

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

AWS 18-115 P COMPACT cordless angle grinder

Compact, powerful, brushless cordless angle grinder for medium-duty roughing and cutting work

See product details

Available in 2 versions
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
  • Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload

  • If the motor is overloaded for a long period or blocked, the electronic motor protection function switches the motor off prematurely

  • Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves

  • Cover grates over the ventilation slots provide additional protection against chips

  • Dead man's switch and brake function ensure the disc stops quickly when the switch is released

  • Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover

  • Comfortable, effortless work thanks to the very compact and ergonomic design with additional anti-vibration handle