Rechargeable LED hand-held lamp Ergopower Twinblade+
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 1
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 2
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 3
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 4
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 5
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 6
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 7
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 8
Rechargeable LED hand-held lamp Ergopower Twinblade+ - 9

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED hand-held lamp Ergopower Twinblade+

Adjustable LED hand-held lamp featuring slim light head. With USB-C charging port and wireless charging option.
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
LED strips on both sides, plus spotlight from light head



Light levels


  • 1000–100 lm main light on one side

  • 1000–100 lm both LED strips together, 500 lm per side

  • 150 lm spotlight


Switching sequence of the two switches


  • Upper switch: Spotlight/main light one side with dimming function

  • Lower switch: Main light both sides with dimming function, each with 500 lm


Main light with dimming function – press and hold the button



The light flashes briefly when the lowest or highest light level is reached



Charging time: approx. 5 hours via USB cable/approx. 6.5 hours via charging pad



The light can either be charged via the USB-C cable or the wireless charging pad



Light head pivots 180°



Thin light head for narrow spaces – 12 mm wide



Integrated hook and magnet on the underside



USB power supply and USB-C cable included in scope of delivery



Charging pad NOT included in scope of delivery

Notice

Lithium-ion battery, 3.7 V, 4400 mAh