Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 1
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 2
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 3
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 4
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 5
Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED  - 6

For detailed information, other images and documents, please select individual articles from the following table.

Rechargeable LED hand lamp WL Mini 2.5 + 1 W LED

Rechargeable LED work light
International version
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
Marking


  • Two-piece housing for a secure grip

  • Extremely powerful and intense light source

  • Very wide angle of incidence

  • IP20 certification provides protection against water and dust

  • Strong magnet for easy installation

  • Adjustable housing in a range of 160 degrees to facilitate a variety of light direction applications

  • Main light and diffused light generated by high-power LED lamps

  • 1 360-degree adjustable hook at the rear of the housing

  • Wrist strap

Includes:


Lamp, USB cable, user manual

NoticeLithium-ion battery: 3.7 V, 7.77 Wh, 2100 mAH