Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1 - 1
Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pre-insulated inch copper pipe Single pipe certified in accordance with DIN EN 12735-1

With polyethylene insulation with a tear-resistant outer skin

See product details

Available in 6 versions
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
  • No contamination inside the copper pipe as the ends are tightly closed

  • The additional plastic caps protect against the sharp-edged pipe ends

  • Supplied in a cardboard box