KB-SV20E construction shelf support
KB-SV20E construction shelf support - 1
KB-SV20E construction shelf support - 2
KB-SV20E construction shelf support - 3
KB-SV20E construction shelf support - 4
KB-SV20E construction shelf support - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

KB-SV20E construction shelf support

Positive and friction connection between the base and side

See product details

Available in 3 versions
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
  • Wide edge cover conceals stripped holes

  • Same drilling pattern as system connector SV 20 E

  • The same system bolt is used from the SV 20 E system connector

  • Static action of 80 kg when using 4 supports

  • The carrier clicks into place on the bolt
Notice

Load capacity per unit 20 kg, according to EN 16377-6.3.2 with 1.7 kg stop plate (shelf: 1000 mm x 600 mm x 19 mm).



Due to manufacturing tolerances in furniture construction, we recommend a test stop.