PRIPRESS ® connector

For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS ® connector

For connecting PRIPRESS® composite pipe

See product details

Available in 5 versions
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
  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar