The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
EU+ HSCo 90° countersink DIN 335 C
The all-rounder with extremely uneven pitch (EU) and additional relief grinding exclusively available from Würth for perfect countersinking.
Register now and access more than 43,000 products
Variants
Register now and access more than 43,000 products
Extremely unequal pitch
- Optimal surface quality: exact, round, chatter-free countersinking
- Maximum running smoothness in all materials
- Higher cutting values possible
Exclusive, extra relief grinding
- Up to 3x faster than conventional countersinks
- Up to 2x more countersinking than conventional countersinks
- Significantly less effort when used with hand drills
- Deeper countersinking possible
For universal use
Optimal performance in the machining of almost all materials and applications due to special tip geometry and HSCo cutting material
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!