For detailed information, other images and documents, please select individual articles from the following table.
Compressor Subcompact 8 L oilfree silent
Oil-free, compact silent piston compressor for mobile use with wSafe® safety coupling
Register now and access more than 15,000 products
Variants
Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
- Due to its small, compact design, it is ideally suited for mobile use
- The oil-free piston compressor results in reduced service costs and oil-free condensate
- The pre-assembled wSafe® 2000 safety coupling ensures safe air removal
- Thanks to the two manometers, both the boiler pressure and the working pressure can be displayed
- The powder-coated aluminium compressed air tank is responsible for the low weight while being designed for the high demands of construction sites
- Any working pressure can be selected via the continuously adjustable pressure reducer
- The rubberised handle prevents the compressor from slipping during transport
- The option to wind up the cable directly on the device means that it is stored neatly for transport
- The integrated motor circuit breaker protects the motor against overload
- The rubberised feet allow for secure positioning with minimal vibration
- Pressure testing of piping
- Stapling and nailing
- Cleaning all surfaces
- Inflating tyres
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!