Chemical injection mortar Classic WIT-C 100

For detailed information, other images and documents, please select individual articles from the following table.

Chemical injection mortar Classic WIT-C 100

Individual attachment in non-cracked concrete and masonry.
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
  • Styrene-free chemical injection mortar

  • 2-component reactive resin mortar, styrene-free vinylester

  • Cartridges can be used up to expiration of the best before date by replacing the mixer nozzle or by being closed again with sealing cap
Notice

Useful information:


Drill perforated and hollow blocks with a rotary drill (without impact mechanism) – higher load-bearing capacities



Drill hole cleaning


  • Masonry + aerated concrete: 2x blow-out, 2x brush-out, 2x blow-out

  • Non-cracked concrete: 2x blow-out, 2x mechanical brush-out, 2x blow-out

  • If the drill hole is M20 or larger, blow out with compressed air using the appropriate compressed air nozzles

Create the drill hole

Clean drilled hole (blow out 2x/brush out 2x/blow out 2x)

Insert sieve bush

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Completely fill with composite mortar from end of sieve sleeve (see enclosed leaflet)

Press in anchoring element up to bottom of sleeve while turning slightly

Comply with hardening time of composite mortar

Mount component; do not exceed maximum torque

Create the drill hole

Clean drilled hole (blow out 2x/brush out 2x/blow out 2x)

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill with composite mortar starting from drill hole base (see enclosed leaflet)

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Comply with hardening time of composite mortar

Mount component; do not exceed maximum torque

Create the drill hole

Check the cleaning brush diameter.

Clean drill hole (blow out twice, brush out mechanically twice, blow out twice), blow out with compressed air in case of M20 drill hole or larger.

Screw mixer onto cartridge

Before use, press out approx. 10 cm cord

Fill composite mortar from bottom of drill hole

Press in anchoring element up to drill hole base while turning slightly

Visual check of mortar filling quantity, setting depth marking

Comply with hardening time of composite mortar

Install component, apply installation torque