The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
2.6-mm diameter high-quality stepped nail compatible with DIGA CS-2 Power
Register now and access more than 15,000 products
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Structure of our article number
The article number is made up of the following: VVVVAAABBBInformation on price display
Price per packaging unit (PU):Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Register now and access more than 15,000 products
Call customer service: +353 61 430200
Prices for customers after login
One packing unit includes 800 nails and one gas cartridge
For fastening U-profiles in dry construction
Fastenings in installation work, dry construction etc. on concrete (≤ C40/50) in accordance with DIN/EN 206-1 and DIN 1045 and steel and masonry made from solid brick
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!