Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power - 1
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power - 2
Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power - 3

For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and gas cartridge NG CS-2/3 HFBX Suitable for DIGA CS-2 Power and DIGA CS-3 Power

See product details

Available in 6 versions
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
  • High-quality special nail with rolled ballistic tip for fastenings in high-strength concrete

  • Fewer setting failures than with conventional nails
Notice

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or tightening tests.

From length 22 mm: European Technical Assessment ETA-21/0703