Pull Down Rail Wardrobe Systems

For detailed information, other images and documents, please select individual articles from the following table.

Pull Down Rail Wardrobe Systems

See product details

Available in 16 versions
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
The Hang pull down wardrobe rail lift makes it possible to have access to the upper areas of the wardrobe without effort. The width of the bar is adjustable in order to adapt to the usable space of the wardrobe, and also has soft movement with cushioned folding back and a maximum load of 12 kg. If installing in a wardrobe with hinged doors it is recommended to assemble along with the Hang side supplement 7085025/7085013/7085017/7085049.



Product features


  • Telescopic widths of 450-600mm, 600-830mm & 830-1150 mm adaptable to the dimensions of the inside space of the wardrobe.

  • Maximum load: 12 kg.

  • For mounting on the side boards of the furniture/wardrobe.

  • Available finishes - Painted stone grey, Chrome plated, Moka painted, Black painted

  • For assembly in wardrobes with hinged doors, install along with the side supplement code. 7085025.